Zoro Homepage

4 3/8 in x 4 3/8 in x 2 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # MLR1

  • Zoro # G6301657


product price: $22.15
/pk 50, $0.44/ea

Key Features

Depth
2"
Material
Corrugate
Standards
ASTM-D-5184
Meets
200 lb. Test
Inside Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLR1
Zoro #
G6301657
UPC #
812578007929
Country of Origin
United States

Dimensions

Depth
2"
Inside Width
4 3/8 in
Inside Depth
2"
Inside Length
4 3/8 in
Inside Height
2 in
Wall Thickness
1/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5184
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Board Test
200#
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 4 3/8 in, Inside Width 4 3/8 in, Inside Height 2 in, 4-3/8x4-3/8x2 in Inside LxWxH, ECT-32-B, Outside Length 4 3/8 in, Outside Width 4 3/8 in, Outside Height 2 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.