Zoro Homepage
This item is Discontinued.
Zoro Select #4 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length, 38400 PK B51030.011.0012

#4 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length, 38400 PK (Discontinued)

  • Mfr # B51030.011.0012
  • Zoro # G5598717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51030.011.0012
Zoro #
G5598717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4
Screw Length
1/8 in
Drive Size
1/16 in
Head Height
0.062 in
Head Diameter
0.218 in
Head Dia.
0.2188 in
Length
1/8 in
Dia./Thread Size
#4-40

Details

System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3, ASTM F879
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
B80 to C32
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Head Shape
Round
Material Grade/Class
18-8
Head Type
Button
Dimensional Standards
ASME B18.3
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Material Quality Standards
ASTM F879
Finish Type
Plain
Material Type
Stainless Steel
Tensile Strength
85,000 psi
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3, ASTM F879
Material Grade
18-8
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #4-40, Fastener Length 1/8 in, Head Height 0.062 in, Head Diameter 0.218 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.