Shop ZORO SELECT

#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # U07000.011.0075

  • Zoro # G2813693


product price: 
$
7.59
/pk 100, $0.08/ea

Key Features

Socket Head
Hex Drive
Thread Size
#4-40
Screw Length
3/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.011.0075
Zoro #
G2813693
UPC #
082893286969
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Basic Material
Steel
Screw Head Type
Cylindrical
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products