Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK
Mfr # U55740.011.0001
Zoro # G2505501
product price:Â $5.99
/pk 100, $0.06/eaKey Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U55740.011.0001
Zoro #
G2505501
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Dia./Thread Size
#4-40
Nut Height
3/32 in
Width Across Flats
1/4 in
Description
Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size #4-40, Hex Width 1/4 in, Hex Height 3/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.