Zoro Homepage
This item is Discontinued.
Zoro Select Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 15150 PK B55730.011.0001

Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 15150 PK (Discontinued)

  • Mfr # B55730.011.0001
  • Zoro # G5583789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B55730.011.0001
Zoro #
G5583789
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Hex Height
5/32 in
Hex Width
1/4 in
Width Across Flats
1/4 in
Dia./Thread Size
#4-40

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size #4-40, Hex Width 1/4 in, Hex Height 5/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B80 to C32, Package Quantity 15150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.