Shop ZORO SELECT

#4-40 Socket Head Cap Screw, Button, Black Oxide Steel, 1/8 in Length, 100 PK

  • Mfr # U07150.011.0012
  • Zoro # G6084224

product price: 
$
10.69
/pk of 100, $0.11/ea

Key Features

Button Head
Hex Drive
Thread Size
#4-40
Screw Length
1/8 in
Material
Steel
Finish
Black Oxide
Drive Size
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07150.011.0012
Zoro #
G6084224
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Screw Length
1/8 in
Drive Size
1/16 in
Head Height
0.059 in
Thread Length
1/8 in
Vented Hole Size
Not Vented
Min. Thread Length
1/8 in
Minimum Thread Length
1/8 in
Head Diameter
0.213 in
Length
1/8 in
Head Dia.
0.213 in
Dia./Thread Size
#4-40
Fastener Length
1/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Temp. Range
-50 Degrees to 550 Degrees F
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Maximum Temperature
550 Degrees F
Material Quality Standards
ASTM F835
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM F835
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
145,000 psi
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products