Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0310150-1000P
- Zoro # G223559511
product price:Â
$
211.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Type
Socket
Sealing Gasket
No
Material Grade/Class
1176
Proof Load
145,000 psi
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310150-1000P
- Zoro #
- G223559511
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Drive Type
- Socket
- Sealing Gasket
- No
- Material Grade/Class
- 1176
- Proof Load
- 145,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- Material
- Alloy Steel
- Thread Style
- Fully Threaded
- Seal Material
- None
- Non-Marring Tip
- No
- Dimensional Standards
- ASME B18.3
- Thread Fit
- 3A
- Finish
- Plain
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC39
- Color
- Black
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Fastener Length
- 1 1/2 in
- Minimum Head Height
- 0.308 in
- Minimum Thread Length
- 1/2 in
- Maximum Head Height
- 0.312 in
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.