
#4-40 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 5000 PK
Mfr # 0402CSPI
Zoro # G9080357
product price: $604.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0402CSPI
Zoro #
G9080357
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Screw Length
1/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Type
Coarse
Class
3A
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Description
4-40X1/8 Coarse Thread Socket Head Cap Screw Black Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.