#4-40 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # BHSIA0-40037USA-100BX

  • Zoro # G3077051


product price: $13.19
/pk 100, $0.13/ea

Key Features

Button Head
Hex Drive
Thread Size
#4-40
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHSIA0-40037USA-100BX
Zoro #
G3077051
UPC #
096653459524
Country of Origin
United States

Dimensions

Thread Size
#4-40
Screw Length
3/8 in
Drive Size
1/16 in
Head Height
0.059 in
Vented Hole Size
Not Vented
Thread Length
3/8 in
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.213 in
Head Dia.
0.213 in
Dia./Thread Size
#4-40
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C38 to C44
Class
3A
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Material Quality Standards
ASTM F835
Thread Fit
3A
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Minimum Temperature
-65 Degrees F
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3, ASTM F835
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Min. Tensile Strength
145,000 psi
Manufacturer Location
Globally Sourced

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products