Shop ZORO SELECT
See all product information
Create Account
#4-40 Socket Head Cap Screw, Button, Plain Brass, 3/8 in Length
- Mfr # ZSB55004C06
- Zoro # G110397196
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
Button Head
Hex Drive
Thread Size
#4-40
Screw Length
3/8 in
Material
Brass
Finish
Plain
Drive Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSB55004C06
- Zoro #
- G110397196
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Brass
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 58,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- B78
- Thread Style
- Fully Threaded
- Manufacturer Location
- Made in US
- Material Quality Standards
- ASTM B16
- Thread Fit
- 3A
- Material Grade/Class
- Grade B16
- Resistance Properties
- Corrosion-Resistant, Non-Magnetic, Rust-Resistant
- Minimum Yield Strength
- 45,000 psi
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Brass
Dimensions
- Thread Size
- #4-40
- Screw Length
- 3/8 in
- Drive Size
- 1/16 in
- Head Height
- 0.059 in
- Maximum Head Height
- 0.059 in
- Fastener Length
- 3/8 in
- Head Diameter
- 0.213 in
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Brass, Material Grade/Class Grade B16, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.