Shop ZORO SELECT

#4-40 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3/8 in Length

  • Mfr # ZHF60104C06
  • Zoro # G810397366

product price: 
$
2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZHF60104C06
Zoro #
G810397366
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Screw Length
3/8 in
Drive Size
1/16 in
Head Height
0.059 in
Head Diameter
0.255 in
Maximum Head Height
0.059 in
Fastener Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Rockwell Hardness
B83
Countersink Angle
100 Degrees
Pack Size
Small Pack
Minimum Yield Strength
35,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Manufacturer Location
Made in US
Material Quality Standards
ASTM A582
Thread Fit
3A
Material Grade/Class
18-8
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Stainless Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.059 in, Head Diameter 0.255 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products