Zoro Homepage

#4-40 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 2 in Length, 100 PK

  • Mfr # U51050.011.0200

  • Zoro # G5746237


product price: $15.69
/pk 100, $0.16/ea

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/32 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.011.0200
Zoro #
G5746237
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Screw Length
2 in
Drive Size
3/32 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Head Height
0.112 in
Min. Thread Length
3/4 in
Head Diameter
0.183 in
Maximum Head Height
0.112 in
Minimum Thread Length
3/4 in
Minimum Head Height
0.108 in
Head Dia.
0.183 in
Length
2 in
Dia./Thread Size
#4-40

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/4 in, Fastener Length 2 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.