Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 Socket Head Cap Screw, Socket, Plain Nylon, 3/8 in Length, 40 PK

  • Mfr # 3404400037

  • Zoro # G2856585


product price: $6.15
/pk 40, $0.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
#4-40
Material
Nylon
Finish
Plain
Drive Size
3/32 in
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3404400037
Zoro #
G2856585
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Screw Length
3/8 in
Drive Size
3/32 in
Vented Hole Size
Not Vented
Thread Length
3/8 in
Head Height
0.115 in
Min. Thread Length
3/8 in
Maximum Head Height
0.112 in
Minimum Head Height
0.108 in
Minimum Thread Length
3/8 in
Head Diameter
0.183 in
Dia./Thread Size
#4-40
Length
3/8 in
Head Dia.
0.183 in

Details

Item
Socket Head Cap Screw
Material
Nylon
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 40 Degrees F to 185 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant
Dimensional Standards
ASME B18.3
Material Grade/Class
Not Graded
Pack Size
Small Pack
Maximum Temperature
185 Degrees F
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Basic Material
Nylon
Material Grade
Not Graded
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.115 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.