Shop ZORO SELECT
See all product information
Create Account
#4-40 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 1000 PK
- Mfr # NAS1352C0410
- Zoro # G2435551
product price:Â
$
206.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#4-40
Material
Stainless Steel
Finish
Plain
Standards
NAS1352
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAS1352C0410
- Zoro #
- G2435551
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Standards
- NAS1352
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Coarse
- Thread Type
- Coarse
Dimensions
- Thread Size
- #4-40
- Screw Length
- 5/8 in
Description
Socket Head Cap Screws,4-40x5/8,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.