#4-40 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pfu-4c-150

  • Zoro # G416462529


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.16

Key Features

Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Drive Size
#1
Material Grade/Class
18-8
Maximum Head Width
7/32 in
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-4c-150
Zoro #
G416462529
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
7/32 in
Screw Size
#4-40
Maximum Head Height
3/64 in
Overall Length
1 1/2 in
Thread Size
#4-40
Fastener Length
1 1/2 in

Details

Head Type
Flat
Tensile Strength
80,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.