#4-40 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-4c-150

  • Zoro # G516461149


product price:  $10.15
/pk 100, $0.10/ea

Key Features

Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Overall Length
1 1/2 in
Thread Type
Coarse
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-4c-150
Zoro #
G516461149
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Thread Size
#4-40

Details

Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products