#4-40 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-4c-150
Zoro # G116461174
product price: $5.69
/pk 50, $0.11/eaSold in multiples of 2 for $11.38
Key Features
Phillips Drive
Pan Head
Material Grade/Class
316
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-150
Zoro #
G116461174
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/2 in
Maximum Head Height
5/64 in
Drive Size
#1
Overall Length
1 1/2 in
Screw Size
#4-40
Thread Size
#4-40
Maximum Head Width
7/32 in
Details
Material Grade/Class
316
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Pan
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.