
#4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK
Mfr # MS51957-23
Zoro # G2502575
product price: $389.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51957-23
Zoro #
G2502575
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw
Description
4-40 X 1 1/2 MS51957, Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.