#4-40 x 1 1/2 in Phillips Pan Machine Screw, Stainless Steel, 10 PK
Mfr # ms51957-23d
Zoro # G416465537
product price: $2.59
/pk 10, $0.26/eaSold in multiples of 4 for $10.36
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Screw Size
#4-40
Thread Size
#4-40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-23d
Zoro #
G416465537
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 1/2 in
Screw Size
#4-40
Thread Size
#4-40
Overall Length
1 1/2 in
Details
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.