#4-40 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-4c-150
Zoro # G216462132
product price:Â $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58
Key Features
Phillips Drive
Truss Head
Drive Size
#1
Material
Stainless Steel
Tensile Strength
70,000 psi
Screw Size
#4-40
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-4c-150
Zoro #
G216462132
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Screw Size
#4-40
Maximum Head Height
1/16 in
Thread Size
#4-40
Maximum Head Width
1/4 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Details
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.