#4-40 x 1 1/2 in Slotted Pan Machine Screw, Brass, 100 PK
Mfr # 7-spm-4c-150
Zoro # G616464484
product price: $11.89
/pk 100, $0.12/eaKey Features
Pan Head
Slotted Drive
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-4c-150
Zoro #
G616464484
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Screw Size
#4-40
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Thread Size
#4-40
Details
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Pan
System of Measurement
Inch
Tensile Strength
50,000 psi
Material
Brass
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.