#4-40 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-4c-125
Zoro # G916462548
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
Key Features
Flat Head
Phillips Drive
Maximum Head Height
3/64 in
Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-4c-125
Zoro #
G916462548
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Overall Length
1 1/4 in
Screw Size
#4-40
Drive Size
#1
Fastener Length
1 1/4 in
Details
Item
Machine Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.