#4-40 x 1 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-4c-125
Zoro # G516461057
product price:Â $9.29
/pk 100, $0.09/eaKey Features
Phillips Drive
Pan Head
Screw Size
#4-40
Overall Length
1 1/4 in
Thread Size
#4-40
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-4c-125
Zoro #
G516461057
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Overall Length
1 1/4 in
Thread Size
#4-40
Maximum Head Height
5/64 in
Drive Size
#1
Maximum Head Width
7/32 in
Fastener Length
1 1/4 in
Details
Drive
Phillips
Head Type
Pan
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Black Oxide
Material Grade/Class
18-8
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.