#4-40 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-4c-125
Zoro # G516461385
product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
Key Features
Pan Head
Phillips Drive
Maximum Head Height
5/64 in
Drive Size
#1
Overall Length
1 1/4 in
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-125
Zoro #
G516461385
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Drive Size
#1
Overall Length
1 1/4 in
Thread Size
#4-40
Fastener Length
1 1/4 in
Maximum Head Width
7/32 in
Screw Size
#4-40
Details
Head Type
Pan
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
316
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Type
Coarse
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.