#4-40 x 1 1/4 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-22d
Zoro # G616465610
product price: $8.39
/pk 50, $0.17/eaSold in multiples of 2 for $16.78
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Type
Machine Screw
Screw Size
#4-40
Overall Length
1 1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-22d
Zoro #
G616465610
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-40
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Thread Size
#4-40
Details
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
18-8
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.