#4-40 x 1 1/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-pfu-4c-112
- Zoro # G916461978
product price:Â
$
2.59
/pk of 50, $0.05/ea
Sold in multiples of 4Â pks for
$10.36
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Finish
Passivated
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-pfu-4c-112
- Zoro #
- G916461978
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #4-40
- Overall Length
- 1 1/8 in
- Maximum Head Width
- 7/32 in
- Drive Size
- #1
- Screw Size
- #4-40
- Fastener Length
- 1 1/8 in
- Maximum Head Height
- 3/64 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- System of Measurement
- Inch
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Head Type
- Flat
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Drive
- Phillips
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.