#4-40 x 1 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-ppm-4c-112
Zoro # G016461335
product price: $9.99
/pk 100, $0.10/eaKey Features
Pan Head
Phillips Drive
Screw Size
#4-40
Thread Type
Coarse
Thread Size
#4-40
Maximum Head Height
5/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-112
Zoro #
G016461335
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Thread Size
#4-40
Maximum Head Height
5/64 in
Fastener Length
1 1/8 in
Overall Length
1 1/8 in
Drive Size
#1
Maximum Head Width
7/32 in
Details
Thread Type
Coarse
Head Type
Pan
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
316
Tensile Strength
80,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.