#4-40 x 1 1/8 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-121d
Zoro # G216465546
product price: $8.15
/pk 50, $0.16/eaSold in multiples of 2 for $16.30
Key Features
Pan Head
Phillips Drive
Material
Stainless Steel
Overall Length
1 1/8 in
System of Measurement
Inch
Material Grade/Class
18-8
Thread Size
#4-40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-121d
Zoro #
G216465546
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/8 in
Fastener Length
1 1/8 in
Thread Size
#4-40
Screw Size
#4-40
Details
Material
Stainless Steel
Head Type
Pan
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.