#4-40 x 1 1/8 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-4c-112
Zoro # G216466116
product price: $10.39
/pk 100, $0.10/eaKey Features
Round Head
Slotted Drive
Tensile Strength
50,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-4c-112
Zoro #
G216466116
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/8 in
Thread Size
#4-40
Fastener Length
1 1/8 in
Screw Size
#4-40
Maximum Head Height
3/32 in
Maximum Head Width
7/32 in
Details
Tensile Strength
50,000 psi
Thread Type
Coarse
Head Type
Round
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Material
Brass
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 1 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.