#4-40 x 1 3/8 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-122d
Zoro # G316465569
product price: $8.79
/pk 50, $0.18/eaSold in multiples of 2 for $17.58
Key Features
Pan Head
Phillips Drive
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Screw Size
#4-40
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-122d
Zoro #
G316465569
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 3/8 in
Screw Size
#4-40
Thread Size
#4-40
Overall Length
1 3/8 in
Details
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan
Material Grade/Class
18-8
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.