#4-40 x 1 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-4c-162

  • Zoro # G116462119


product price: $10.99
/pk 100, $0.11/ea

Key Features

Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Drive Size
#1
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Head Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4c-162
Zoro #
G116462119
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
7/32 in
Fastener Length
1 5/8 in
Maximum Head Height
5/64 in
Thread Size
#4-40
Overall Length
1 5/8 in
Screw Size
#4-40

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Head Type
Pan
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 5/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.