#4-40 x 1 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-4c-187

  • Zoro # G916462135


product price: $11.39
/pk 100, $0.11/ea

Key Features

Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Screw Size
#4-40
Finish
Passivated
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-4c-187
Zoro #
G916462135
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Drive Size
#1
Fastener Length
1 7/8 in
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Overall Length
1 7/8 in
Thread Size
#4-40

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 7/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products