#4-40 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-4c-100

  • Zoro # G916462210


product price:  $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Overall Length
1 in
Fastener Length
1 in
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-4c-100
Zoro #
G916462210
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Fastener Length
1 in
Maximum Head Height
1/16 in
Thread Size
#4-40
Screw Size
#4-40
Maximum Head Width
7/32 in
Drive Size
#1

Details

Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
80,000 psi
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
18-8
Head Type
Flat
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products