Zoro Homepage

#4-40 x 1 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK

  • Mfr # 0416MPFB

  • Zoro # G2594853


product price: $459.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
1 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416MPFB
Zoro #
G2594853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

4-40X1 Phillips Flat Machine Screw Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.