#4-40 x 1 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK
- Mfr # MS35190-229
- Zoro # G2496661
product price:Â
$
380.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
1 in
Material
Steel
Finish
Cadmium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS35190-229
- Zoro #
- G2496661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Cadmium
- Item
- Machine Screw
- Temp. Range (F)
- 82 Degrees F
Description
4-40x1 MS35190 Military Phillips Flat 82 Degree Full Thread Machine Screw Cadmium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.