
#4-40 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0416MPF188
Zoro # G9724034
product price: $155.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416MPF188
Zoro #
G9724034
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,4-40x1 PHIL FLAT,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.