#4-40 x 1 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK

  • Mfr # ms24693c-10d

  • Zoro # G916464979


product price:  $3.59
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Phillips Drive
Screw Size
#4-40
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-10d
Zoro #
G916464979
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#4-40
Fastener Length
1 in
Overall Length
1 in
Thread Size
#4-40

Details

Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Military Standard Phil Flat 100 Degree
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products