#4-40 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-4c-100

  • Zoro # G216461166


product price:  $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-4c-100
Zoro #
G216461166
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Maximum Head Height
5/64 in
Screw Size
#4-40
Drive Size
#1
Overall Length
1 in
Maximum Head Width
7/32 in
Thread Size
#4-40

Details

Head Type
Pan
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products