Zoro Homepage

#4-40 x 1 in Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-ppm-4c-100

  • Zoro # G716465800


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive Size
#1
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-4c-100
Zoro #
G716465800
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Drive Size
#1
Maximum Head Width
7/32 in
Screw Size
#4-40
Fastener Length
1 in
Maximum Head Height
5/64 in
Overall Length
1 in

Details

Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Material
Brass
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.