#4-40 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-4c-100
Zoro # G816461283
product price: $4.89
/pk 50, $0.10/eaSold in multiples of 2 for $9.78
Key Features
Phillips Drive
Pan Head
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Maximum Head Height
5/64 in
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-100
Zoro #
G816461283
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Fastener Length
1 in
Maximum Head Width
7/32 in
Screw Size
#4-40
Thread Size
#4-40
Drive Size
#1
Overall Length
1 in
Details
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
316
Drive
Phillips
Finish
Passivated
System of Measurement
Inch
Type
Machine Screw
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.