Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 1 in Phillips Pan Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51957-21d

  • Zoro # G316465538


product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Material Grade/Class
18-8
Screw Size
#4-40
Type
Machine Screw
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-21d
Zoro #
G316465538
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 in
Screw Size
#4-40
Overall Length
1 in
Thread Size
#4-40

Details

Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Head Type
Pan
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.