#4-40 x 1 in Slotted Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-som-4c-100
Zoro # G416463755
product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47
Key Features
Slotted Drive
Oval Head
Overall Length
1 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Material Grade/Class
18-8
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-som-4c-100
Zoro #
G416463755
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
7/64 in
Thread Size
#4-40
Fastener Length
1 in
Details
Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Finish
Passivated
Tensile Strength
80,000 psi
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Oval
Material
Stainless Steel
Type
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.