#4-40 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # 0416MSR

  • Zoro # G2703143


product price:  $405.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416MSR
Zoro #
G2703143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,4-40x1 SLOT ROU,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.