#4-40 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-cpm-4c-50
Zoro # G316466436
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
Key Features
Combination Phillips/Slotted Drive
Pan Head
Fastener Length
1/2 in
Screw Size
#4-40
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-4c-50
Zoro #
G316466436
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Thread Size
#4-40
Overall Length
1/2 in
Details
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Drive
Combination Phillips/Slotted
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Pan
Tensile Strength
100,000 psi
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.