#4-40 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-cpm-4c-50

  • Zoro # G016466170


product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17

Key Features

Pan Head
Combination Phillips/Slotted Drive
Drive Size
#1
Screw Size
#4-40
Overall Length
1/2 in
Thread Style
Fully Threaded
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-cpm-4c-50
Zoro #
G016466170
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Screw Size
#4-40
Overall Length
1/2 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Fastener Length
1/2 in
Maximum Head Height
5/64 in

Details

Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Head Type
Pan
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.