#4-40 x 1/2 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-plm-4c-50
Zoro # G416462093
product price:Â $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77
Key Features
Fillister Head
Phillips Drive
Maximum Head Width
3/16 in
Maximum Head Height
7/64 in
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-plm-4c-50
Zoro #
G416462093
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/16 in
Maximum Head Height
7/64 in
Screw Size
#4-40
Overall Length
1/2 in
Drive Size
#1
Thread Size
#4-40
Fastener Length
1/2 in
Details
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Fillister
Drive
Phillips
Item
Machine Screw
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.