Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-pfm-4c-50

  • Zoro # G816461238


product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Tensile Strength
70,000 psi
Fastener Length
1/2 in
Material Grade/Class
316
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-4c-50
Zoro #
G816461238
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Drive Size
#1
Maximum Head Width
7/32 in
Screw Size
#4-40
Thread Size
#4-40
Overall Length
1/2 in
Maximum Head Height
1/16 in

Details

Thread Type
Coarse
Tensile Strength
70,000 psi
Material Grade/Class
316
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.