#4-40 x 1/2 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51959-17d
Zoro # G316465071
product price: $5.19
/pk 50, $0.10/eaSold in multiples of 2 for $10.38
Key Features
Phillips Drive
Flat Head
Screw Size
#4-40
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-17d
Zoro #
G316465071
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Screw Size
#4-40
Overall Length
1/2 in
Fastener Length
1/2 in
Details
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.