Shop ZORO SELECT
See all product information
Create Account
#4-40 x 1/2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK
- Mfr # 0408MPP316
- Zoro # G9728146
product price:Â
$
352.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0408MPP316
- Zoro #
- G9728146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 1/2 in
Description
Machine Screws,4-40x1/2 PHIL PA,Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.