#4-40 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-4c-50

  • Zoro # G116462102


product price: $2.59
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.36

Key Features

Phillips Drive
Round Head
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Screw Size
#4-40
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-4c-50
Zoro #
G116462102
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Fastener Length
1/2 in
Maximum Head Height
3/32 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Drive Size
#1
Overall Length
1/2 in

Details

Tensile Strength
100,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Head Type
Round
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.